High-End Audio Cable, 16/2 AWG, 26/30 Stranding, 500'

Item #: 109065
Cat #: 5250
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High-End Audio Cable, 16/2 AWG, 26/30 Stranding, 500', Home Theatre Sound, CM-CL2

Overview

High-End Audio Cable, 16/2 AWG, 26/30 Stranding, 500', Home Theatre Sound, CM-CL2
Also known as: 5250

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded
Volts AC: 300
Jacket: PVC
Gauge: 16

Customer Reviews

No reviews for this product
(0)