12/2 AWG, CL2, Copper, 168 Strand, Zip Cord Speaker Cable

Item #: 617258
Cat #: 946120518
UPC: 029892429409
Sign In or Register to view pricing and more.
Zip Cord Speaker Cable, 12 AWG, 2-Conductor, CL2, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Color: Clear, Reel Length: 500 ft.

Overview

Zip Cord Speaker Cable, 12 AWG, 2-Conductor, CL2, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Color: Clear, Reel Length: 500 ft.
Also known as: 029892429409, 946120518

Specifications

Color: Clear
Length: 500 ft
Volts AC: 300
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Shielding: Unshielded
Color: Clear
Volts AC: 300
Gauge: 12
Material: Copper
Length: 500 ft
Conductors: 2
Jacket: PVC
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)