14/2 AWG, CL2, Copper, 65 Strand, Zip Cord Speaker Cable

Item #: 661218
Cat #: 94614
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CLM 94614 14G 2C CL SPK CAB

Overview

CLM 94614 14G 2C CL SPK CAB
Also known as: 94614

Specifications

Color: Clear
Length: 500 ft
Volts AC: 150
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 14
Shielding: Unshielded
Color: Clear
Volts AC: 150
Jacket: PVC
Gauge: 14
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)