16/2 AWG, CL2, Copper, 65 Strand, Zip Cord Speaker Cable

Item #: 1154972
Cat #: 946160518
UPC: 029892429522
Sign In or Register to view pricing and more.
Documents & Guides
Zip Cord Speaker Cable, 16 AWG, 2-Conductor, CL2, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Jacket Color: Clear, 500 Ft. Reel

Overview

Zip Cord Speaker Cable, 16 AWG, 2-Conductor, CL2, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 300V, Jacket Color: Clear, 500 Ft. Reel
Also known as: 029892429522, 946160518

Specifications

Color: Clear
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16
Shielding: Unshielded
Color: Clear
Volts AC: 300
Jacket: PVC
Gauge: 16
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)