16/2 Heavy Duty Speaker Wire, 16/2 AWG Oxygen-Free Copper, Clear, 500'

Item #: 356123
Cat #: 5400-12-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16/2 Heavy Duty Speaker Wire, 16/2 AWG Oxygen-Free Copper, Clear, 500'

Overview

16/2 Heavy Duty Speaker Wire, 16/2 AWG Oxygen-Free Copper, Clear, 500'
Also known as: 5400-12-00

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded
Volts AC: 300
Jacket: PVC
Gauge: 16

Customer Reviews

No reviews for this product
(0)