Narrow Slotted Duct, PVC, 3 X 3 X 6'

Item #: 926573
Cat #: F3X3BL6
UPC: 074983074792
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074792, F3X3BL6

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in

Customer Reviews

No reviews for this product
(0)