Wiring Device Boots

109 Found
Leviton

Boot for 4/5 Wire 20 & 30 Amp Locking Connector, Black

Item #: 44871
CAT #: 6034
UPC: 078477811115
Sign In or Register to view pricing and more.
Leviton

Boot for 20 & 30 Amp 4/5-Wire Locking Plug, Black

Item #: 52751
CAT #: 6033
UPC: 078477811092
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK, 20/30A TL,SHORT

Item #: 11319
CAT #: HBL6031
UPC: 783585752501
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weatherproofing Boots, Weatherproof Device Boot, Black, 20A-30A 4-W

Item #: 11924
CAT #: HBL6036
UPC: 783585752563
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK,20/30A 4W, SHORT

Item #: 11946
CAT #: HBL6035
UPC: 783585752556
Sign In or Register to view pricing and more.
Leviton

Boot for 3-Wire 20 & 30 Amp Locking Connector, Black

Item #: 53213
CAT #: 6032
UPC: 078477801239
Sign In or Register to view pricing and more.
Leviton

Boot for 20 & 30 Amp 3-Wire Locking Plug, Black

Item #: 53234
CAT #: 6031
UPC: 078477801222
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Device Accessories HBL6032

Item #: 11301
CAT #: HBL6032
UPC: 783585752518
Sign In or Register to view pricing and more.
Leviton

Boot for 15 Amp Locking Plug, Black

Item #: 493161
CAT #: 6017-L
UPC: 078477795446
Sign In or Register to view pricing and more.
Leviton

Boot for 15 & 20 Amp Straight Connector, Black

Item #: 42227
CAT #: 6018
UPC: 078477795422
Sign In or Register to view pricing and more.
Leviton

Boot for 50A Non-NEMA Locking Connector, Black

Item #: 371522
CAT #: 7717CR
UPC: 078477804605
Sign In or Register to view pricing and more.
Leviton

Boot for Straight / Locking Connector, 50A, 3 and 4-Wire, Black

Item #: 260187
CAT #: 7715CR
UPC: 078477804674
Sign In or Register to view pricing and more.
Leviton

Wetguard Cover

Item #: 45746
CAT #: 50W52
UPC: 078477013007
Sign In or Register to view pricing and more.
3M

Heat Shrink Breakout Boot, 2-Way Outlet

Item #: 208285
CAT #: HDBB-205-1-250
UPC: 054007587934
Sign In or Register to view pricing and more.
3M

Cold Shrink Three Conductor Breakout Kit, 0.92–1.18" O.D.

Item #: 913607
CAT #: 3C-BOK-4
UPC: 051128606872
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK, 15/20A SB,SHORT

Item #: 28034
CAT #: HBL6017
UPC: 783585809182
Sign In or Register to view pricing and more.
Leviton

Boot for 4/5 Wire 20 & 30 Amp Locking Connector, Black

Boot for Locking Connector, 20 Amp & 30 Amp, 4 and 5-Wire, Weather Resistant - Black. Female Cover.
Item #: 44871
CAT #: 6034
UPC: 078477811115
Sign In or Register to view pricing and more.
Leviton

Boot for 20 & 30 Amp 4/5-Wire Locking Plug, Black

Boot for Locking Plug, 20 Amp & 30 Amp, 4, 5-Wire, Weather Resistant - Black. Male.
Item #: 52751
CAT #: 6033
UPC: 078477811092
Category: Plug Boots
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK, 20/30A TL,SHORT

Hubbell Wiring Device Kellems, Weatherproofing Boots, WeatherproofDevice Boot, Black, 20A-30A Locking, Short
Item #: 11319
CAT #: HBL6031
UPC: 783585752501
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weatherproofing Boots, Weatherproof Device Boot, Black, 20A-30A 4-W

Weatherproofing Boots, Weatherproof Device Boot, Black, 20A-30A 4-Wire Locking, Long
Item #: 11924
CAT #: HBL6036
UPC: 783585752563
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK,20/30A 4W, SHORT

Hubbell Wiring Device Kellems, Weatherproofing Boots, WeatherproofDevice Boot, Black, 20A-30A 4-Wire Locking, Short
Item #: 11946
CAT #: HBL6035
UPC: 783585752556
Sign In or Register to view pricing and more.
Leviton

Boot for 3-Wire 20 & 30 Amp Locking Connector, Black

Boot for Locking Connector, 20 Amp & 30 Amp, 3-Wire, Weather Resistant - Black.
Item #: 53213
CAT #: 6032
UPC: 078477801239
Sign In or Register to view pricing and more.
Leviton

Boot for 20 & 30 Amp 3-Wire Locking Plug, Black

Boot for Locking Plug, 20 Amp & 30 Amp, 3-Wire, Weather Resistant - Black.
Item #: 53234
CAT #: 6031
UPC: 078477801222
Category: Plug Boots
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Device Accessories HBL6032

Hubbell Wiring Device Kellems, Weatherproofing Boots, WeatherproofDevice Boot, Black, 20A-30A Locking, Long
Item #: 11301
CAT #: HBL6032
UPC: 783585752518
Sign In or Register to view pricing and more.
Leviton

Boot for 15 Amp Locking Plug, Black

Boot for Straight / Locking Plug, 15 Amp, 3-Wire, Weather Resistant - Black.
Item #: 493161
CAT #: 6017-L
UPC: 078477795446
Category: Plug Boots
Sign In or Register to view pricing and more.
Leviton

Boot for 15 & 20 Amp Straight Connector, Black

Boot for Straight Connector, 15 Amp & 20 Amp, 3-Wire, Weather Resistant - Black.
Item #: 42227
CAT #: 6018
UPC: 078477795422
Sign In or Register to view pricing and more.
Leviton

Boot for 50A Non-NEMA Locking Connector, Black

Rubber Connector Boot, Fits Leviton 50 Amp Connectors, Only Use With Mating Leviton Plug Boot; Co Pkg: 1/per Polybag, 10/master Carton.
Item #: 371522
CAT #: 7717CR
UPC: 078477804605
Sign In or Register to view pricing and more.
Leviton

Boot for Straight / Locking Connector, 50A, 3 and 4-Wire, Black

Boot for Straight / Locking Connector, 50 Amp, 3 and 4-Wire, Weather Resistant - Black.
Item #: 260187
CAT #: 7715CR
UPC: 078477804674
Sign In or Register to view pricing and more.
Leviton

Wetguard Cover

Cap For Straight / Locking Connector, 20 Amp, Wetguard Ip66 - Yellow
Item #: 45746
CAT #: 50W52
UPC: 078477013007
Category: Plug Boots
Sign In or Register to view pricing and more.
3M

Heat Shrink Breakout Boot, 2-Way Outlet

Heat Shrink Breakout Boot, 2-Way Outlet, Cable End, Expanded/Recovered: 0.80 Inch/0.37 Inch, Conductor Legs, Expanded/Recovered: 0.33 Inch/0.11 Inch
Item #: 208285
CAT #: HDBB-205-1-250
UPC: 054007587934
Sign In or Register to view pricing and more.
3M

Cold Shrink Three Conductor Breakout Kit, 0.92–1.18" O.D.

Cold Shrink Three Conductor Breakout Kit, Cable Insulation O.D. Range: 0.92–1.18", Includes: (1) Cold Shrink Silicone Rubber Breakout Boot, (3) 4' Silicone Rubber Phase Rejacketing Sleeve (RJS) Assemblies, (1) Constant Force Spring for Armored Cable Only, (1) Long Tail Tinned Copper Ground Braid With Solder Block – for Armored Cable Only, (3) Strips Scotch® Mastic Strip 2230, (1) Roll Scotch® Super 33+™ Vinyl Electrical Tape, 3/4", (1) Roll, Scotch® Electrical Shielding Tape 24 – for Armored Cable only, Instruction Sheet
Item #: 913607
CAT #: 3C-BOK-4
UPC: 051128606872
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF DEVICE BOOT, BK, 15/20A SB,SHORT

Hubbell Wiring Device Kellems, Weatherproofing Accessory, Device Boot,Black, Short for 15/20A
Item #: 28034
CAT #: HBL6017
UPC: 783585809182
Category: Plug Boots
Sign In or Register to view pricing and more.
Page 1 of 7
109 Items found