Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, White

Item #: 259155
Cat #: 698-W
UPC: 078477794005
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, White

Overview

Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, White
Also known as: 078477794005, 698-W

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, Tap, 3-Outlet, Grounded
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Color: White
Type: Adapter, Tap, 3-Outlet, Grounded
Amps: 15

Customer Reviews

No reviews for this product
(0)