15 Amp NEMA 1-15, 3-Outlet Adapter, Ivory

Item #: 1057588
Cat #: 531-I
UPC: 078477107737
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Ivory, Non-Grounded Adapter.

Overview

15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Ivory, Non-Grounded Adapter.
15 Amp, 125 Volt, Triple outlet cube adapter, Ivory
Also known as: 078477107737, 531-I

Specifications

Type: Adapter, 3 Outlet, Tap, Non-Grounded
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 1-15R
Type: Adapter, 3 Outlet, Tap, Non-Grounded
Amps: 15
NEMA Configuration: 1-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)