Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black
Item #:
841611
Cat #:
16D24-UE
UPC:
078477715130
Sign In or Register to view pricing and more.
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.
Overview
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.
16 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous - Black
Also known as: 078477715130, 16D24-UE
Specifications
Gender: | Male |
Amps: | 400 |
Type: | Double Set Screw |
Color: | Black |
Volts AC: | 600 |
Gender: | Male |
Type: | Double Set Screw |
Volts AC: | 600 |
Amps: | 400 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)