Cam Connector, Type: 16 Series, Female. White

Item #: 848174
Cat #: 16D33-UW
UPC: 078477715888
Sign In or Register to view pricing and more.
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: White.

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: White.
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - White
Also known as: 078477715888, 16D33-UW

Specifications

Gender: Female
Amps: 400
Type: Double Set Screw
Color: White
Volts AC: 600
Gender: Female
Type: Double Set Screw
Volts AC: 600
Amps: 400
Color: White

Customer Reviews

No reviews for this product
(0)