Female, Plug, Cam-Type, Double Set Screw, 250-350 MCM, Blue
Item #:
633424
Cat #:
17D23-B
UPC:
078477991176
Sign In or Register to view pricing and more.
Documents & Guides
17 Series Female Complete Plug, Detchable, Double Set Screw, Industrial Grade,Cam-Type Connector, Cable Range- 250-350 MCM, 570 Amp - Blue
Overview
17 Series Female Complete Plug, Detchable, Double Set Screw, Industrial Grade,Cam-Type Connector, Cable Range- 250-350 MCM, 570 Amp - Blue
17 Series Taper Nose, Female, Plug, Detachable, 250-350MCM Awg, Industrial Grade, Cam-Type Connector, Blue
Also known as: 078477991176, 17D23-B
Specifications
Gender: | Female |
Color: | Blue |
Type: | Double Set Screw |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Double Set Screw |
Color: | Blue |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)