Cam-Type, Detachable Male Plug Set Screw, 125A, Green

Item #: 913691
Cat #: 15D21-UG
UPC: 078477708644
Sign In or Register to view pricing and more.
Documents & Guides
Male, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Green

Overview

Male, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Green
Rhino-Hide 15 Series Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use" - Green
Also known as: 078477708644, 15D21-UG

Specifications

Type: Single Set Screw
Color: Green
Amps: 125
Type: Single Set Screw
Amps: 125
Color: Green

Customer Reviews

No reviews for this product
(0)