Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG

Item #: 474576
Cat #: 2-MPC-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG, Single Ball-Point

Overview

Tweco Cable Connector, 1-Male, 1-Female, 1/0 - 3/0 AWG, Single Ball-Point
Also known as: 2-MPC-1

Specifications

Gender: Male
Gauge: 3/0, 1/0, 2/0
Color: Black
Volts AC: 600
Type: In-Line, Cam-Type
Gender: Male
Color: Black
Type: In-Line, Cam-Type
Gauge: 3/0, 1/0, 2/0
Volts AC: 600

Customer Reviews

No reviews for this product
(0)