LEV 22L22-R 22L-500MC

Item #: 575891
Cat #: 22L22-R
UPC: 078477997741
Sign In or Register to view pricing and more.
Documents & Guides
Ball Nose In-Line Latching Male Plug, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 350-500MCM, 690 Amp Max - RED

Overview

Ball Nose In-Line Latching Male Plug, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 350-500MCM, 690 Amp Max - RED
22 Series, Ball Nose In-Line Latching Male Connector, Single Pole Cam-Type Contact, 690 Amp Max, Red
Also known as: 078477997741, 22L22-R

Specifications

Gender: Male
Color: Red
Amps: 690
Material: Neoprene
Gender: Male
Amps: 690
Color: Red
Material: Neoprene

Customer Reviews

No reviews for this product
(0)