LEV 22R24-W CAM TYPE 30 FEM PANEL

Item #: 370233
Cat #: 22R24-W
UPC:
Sign In or Register to view pricing and more.
Ball Nose Female Panel Receptacle, Threaded Stud, 22 Series Single Pole 30 Degree Cam-Type, 250-750MCM, 690 Amp Max, Color: White

Overview

Ball Nose Female Panel Receptacle, Threaded Stud, 22 Series Single Pole 30 Degree Cam-Type, 250-750MCM, 690 Amp Max, Color: White
Rhino-Hide Single Pole Cam-Type Devices from Leviton are designed to provide superior service and durability, even under the most severe operating conditions. Our 15 Series Taper Nose mini-cam plugs and receptacles are rated to 150 Amps, making them ideal for entertainment applications such as those found in carnivals and theme parks.
Also known as: 22R24-W

Specifications

Mounting: Panel
Amps: 690
Material: Neoprene
Color: White
Mounting: Panel
Material: Neoprene
Amps: 690
Color: White

Customer Reviews

No reviews for this product
(0)