This product may not be available in all locations.
E1015 M R THRD STUD NO 8 TO NO 4 RD
Item #:
60813
Cat #:
E1015-1602
UPC:
662275126863
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1015 threaded stud receptacle, Up to 150A continuous, #8-#4 AWG, Red, Male, Thermoplastic elastomer (TPE), 5/16" stud size, 600 Vac/dc
Overview
Eaton Crouse-Hinds series Cam-Lok J Series E1015 threaded stud receptacle, Up to 150A continuous, #8-#4 AWG, Red, Male, Thermoplastic elastomer (TPE), 5/16" stud size, 600 Vac/dc
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Also known as: 662275126863, E1015-1602
Specifications
Gender: | Male |
Color: | Red |
Material: | Brass |
Gender: | Male |
Material: | Brass |
Color: | Red |
Customer Reviews
No reviews for this product
(0)