This product has been discontinued.
Sign In or Register to view pricing and more.
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue
Overview
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue
Also known as: 16V24-B
Specifications
Gender: | Male |
Color: | Blue |
Amps: | 400 |
Material: | Neoprene |
Type: | Cam-Type |
IP/NEMA Rating: | NEMA 3R |
Gender: | Male |
Amps: | 400 |
Type: | Cam-Type |
Color: | Blue |
Material: | Neoprene |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)