Female, Plug, Cam-Type, Crimped, 3/0-4/0 AWG, Black

Item #: 389109
Cat #: 16V28-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Black

Overview

Female, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Black
Female Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400A, Taper Nose, Commercial Grade, ECT Cam-Type, Black
Also known as: 16V28-E

Specifications

Gender: Female
Amps: 400
Color: Black
Type: Plug, Cam-Type
Material: Neoprene
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Black
Material: Neoprene
Amps: 400
Type: Plug, Cam-Type
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)