Male, Plug, Cam-Type, Crimped, 500-750 MCM, Black
Item #:
554553
Cat #:
17V23-E
UPC:
078477991480
Sign In or Register to view pricing and more.
17 Series Single Pole Cam-Type Male Vulacanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range- 500-750MCM, 600 Volt, 690 Amp - Black
Overview
17 Series Single Pole Cam-Type Male Vulacanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range- 500-750MCM, 600 Volt, 690 Amp - Black
17 Series, Single Pole Cam Type, Male, Vulcanized Plug Taper Nose, 600 Volt, Crimp Connection, Black
Also known as: 078477991480, 17V23-E
Specifications
Gender: | Male |
Amps: | 690 |
Color: | Black |
Type: | Plug |
Material: | Neoprene |
Gender: | Male |
Color: | Black |
Material: | Neoprene |
Amps: | 690 |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)