Female, Plug, Cam-Type, Crimped 500-750 MCM, Black

Item #: 554611
Cat #: 17V26-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
17 Series Single Pole Cam-Type Female Vulcanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range-500-750MCM, 600 Volt, 690 Amp - Black

Overview

17 Series Single Pole Cam-Type Female Vulcanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range-500-750MCM, 600 Volt, 690 Amp - Black
17 Series, Single Pole Cam Type, Female, Vulcanized, Plug Taper Nose, Crimp Connection, 600 Volts, Black
Also known as: 17V26-E

Specifications

Gender: Female
Amps: 690
Color: Black
Material: Neoprene
Type: Cam-Type Connector
Gender: Female
Color: Black
Type: Cam-Type Connector
Amps: 690
Material: Neoprene

Customer Reviews

No reviews for this product
(0)