16 Ser Fem Detach Plug

Item #: 977873
Cat #: 16D32-UW
UPC: 078477720066
Sign In or Register to view pricing and more.
Documents & Guides
Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - White
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Also known as: 078477720066, 16D32-UW

Specifications

Type: Single Set Screw
Amps: 400
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Type: Single Set Screw
Color: White
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)