Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, Green

Item #: 848955
Cat #: 16R24-UG
UPC: 078477719428
Sign In or Register to view pricing and more.
Documents & Guides
Female, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

Overview

Female, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG - Green
Also known as: 078477719428, 16R24-UG

Specifications

Gender: Female
Color: Green
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Gender: Female
Amps: 400
Volts AC: 600
Color: Green
Type: Cam-Type Connector

Customer Reviews

No reviews for this product
(0)