Taper Nose Panel Receptacle Cam Connectors
306 Found
Leviton
Male, Panel Receptacle, 45 Deg.,Threaded Stud, 1/0-4/0 AWG, Green
Item #: 841504
CAT #: 16R27-UG
UPC: 078477718063
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Item #: 1609969
CAT #: 16R27-UY
UPC: 078477611111
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Brown
Item #: 1609954
CAT #: 16R27-UH
UPC: 078477611135
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Orange
Item #: 1609968
CAT #: 16R27-UO
UPC: 078477611128
Sign In or Register to view pricing and more.
Leviton
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, Green
Item #: 848820
CAT #: 16R22-UG
UPC: 078477716809
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Green
Item #: 852592
CAT #: 16R21-UG
UPC: 078477716786
Sign In or Register to view pricing and more.
Leviton
Female, Panel Receptacle, 45 Deg., Double Set Screw, 1/0-4/0, Green
Item #: 888407
CAT #: 16R28-UG
UPC: 078477718261
Sign In or Register to view pricing and more.
Leviton
16rss-1040mh
Item #: 870729
CAT #: 16R21-UH
UPC:
Sign In or Register to view pricing and more.
Leviton
Female, Panel Receptacle, 45 Deg., Double Set Screw, 1/0-4/0, Black
Item #: 877404
CAT #: 16R28-UE
UPC: 078477718155
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Yellow
Item #: 840682
CAT #: 16R21-UY
UPC: 078477716830
Sign In or Register to view pricing and more.
Leviton
Female, Cam-Type Receptacle, 0.5 Inch Threaded, #8-#2, 150A, 600V, Green
Item #: 941694
CAT #: 15R22-UG
UPC: 078477711927
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Orange
Item #: 870726
CAT #: 16R21-UO
UPC: 078477716793
Sign In or Register to view pricing and more.
Leviton
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, Black
Item #: 848817
CAT #: 16R22-UE
UPC: 078477716762
Sign In or Register to view pricing and more.
Leviton
LEV 16R20-UG 16 SERIES FEMALE REC
Item #: 1000744
CAT #: 16R20-UG
UPC: 078477716700
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Green
Item #: 840652
CAT #: 16R23-UG
UPC:
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Black
Item #: 830806
CAT #: 16R23-UE
UPC: 078477716915
Sign In or Register to view pricing and more.
Leviton
Male, Panel Receptacle, 45 Deg.,Threaded Stud, 1/0-4/0 AWG, Green
16 Series Male Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp, Green
Item #: 841504
CAT #: 16R27-UG
UPC: 078477718063
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Male Panel Receptacle, 16 Series, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Item #: 1609969
CAT #: 16R27-UY
UPC: 078477611111
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Brown
Male Panel Receptacle, 16 Series, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Brown
Item #: 1609954
CAT #: 16R27-UH
UPC: 078477611135
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Orange
Male Panel Receptacle, 16 Series, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Orange
Item #: 1609968
CAT #: 16R27-UO
UPC: 078477611128
Sign In or Register to view pricing and more.
Leviton
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, Green
Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Item #: 848820
CAT #: 16R22-UG
UPC: 078477716809
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Green
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Item #: 852592
CAT #: 16R21-UG
UPC: 078477716786
Sign In or Register to view pricing and more.
Leviton
Female, Panel Receptacle, 45 Deg., Double Set Screw, 1/0-4/0, Green
16 Series Female Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp - Green
Item #: 888407
CAT #: 16R28-UG
UPC: 078477718261
Sign In or Register to view pricing and more.
Leviton
16rss-1040mh
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Item #: 870729
CAT #: 16R21-UH
UPC:
Sign In or Register to view pricing and more.
Leviton
Female, Panel Receptacle, 45 Deg., Double Set Screw, 1/0-4/0, Black
16 Series Female Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp - Black
Item #: 877404
CAT #: 16R28-UE
UPC: 078477718155
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Yellow
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
Item #: 840682
CAT #: 16R21-UY
UPC: 078477716830
Sign In or Register to view pricing and more.
Leviton
Female, Cam-Type Receptacle, 0.5 Inch Threaded, #8-#2, 150A, 600V, Green
Female, Panel Receptacle, 0.5 Inch Threaded Stud, #8-#2 AWG, 150 Amp Max, 600V, 15 Series, Cam-Type, Green
Item #: 941694
CAT #: 15R22-UG
UPC: 078477711927
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Orange
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Item #: 870726
CAT #: 16R21-UO
UPC: 078477716793
Sign In or Register to view pricing and more.
Leviton
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, Black
Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Item #: 848817
CAT #: 16R22-UE
UPC: 078477716762
Sign In or Register to view pricing and more.
Leviton
LEV 16R20-UG 16 SERIES FEMALE REC
LEV 16R20-UG 16 SERIES FEMALE
Item #: 1000744
CAT #: 16R20-UG
UPC: 078477716700
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Green
Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Item #: 840652
CAT #: 16R23-UG
UPC:
Sign In or Register to view pricing and more.
Leviton
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Black
Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Item #: 830806
CAT #: 16R23-UE
UPC: 078477716915
Sign In or Register to view pricing and more.