Duplex 1-Pole/Neon Pilot AC Combination Switch, 15A, 120V, Light Almond

Item #: 148997
Cat #: 5226-T
UPC: 078477274897
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-pole / Neon Pilot Ac Combination Switch,commercial Grade, Non-grounding, Side Wired, - Light Almond

Overview

15 Amp, 120 Volt, Duplex Style Single-pole / Neon Pilot Ac Combination Switch,commercial Grade, Non-grounding, Side Wired, - Light Almond
15 Amp, 120 Volt, Duplex Style Single-Pole, Neon Pilot AC Combination Switch, Commercial Grade, Light Almond
Also known as: 078477274897, 5226-T

Specifications

Type: Toggle Switch, Neon, Light, 2 Device, Duplex
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Neon, Light, 2 Device, Duplex
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)