15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Spec Grade
Item #:
259756
Cat #:
5225-WS
UPC:
078477102077
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Spec Grade, Grounding, Side Wired, UL, CSA and Nom-Marking on Strap. White
Overview
15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Spec Grade, Grounding, Side Wired, UL, CSA and Nom-Marking on Strap. White
15A -120VAC Combination Switch And Receptacle. Single Pole And 3 Wire. Spec Grade. Side Wired. Ground Screw. Mounting Screws And Washers - White
Also known as: 078477102077, 5225-WS
Specifications
Type: | Toggle Switch, Receptacle, 2 Device, Duplex |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Toggle Switch, Receptacle, 2 Device, Duplex |
Poles: | 1 |
Color: | White |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)