Switch / Duplex Combination, 15A, Brown

Item #: 185370
Cat #: 691
UPC: 785007691009
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Overview

15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Our standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Also known as: 785007691009, 691

Specifications

Color: Brown
Poles: 1
Amps: 15
Mounting: Wall
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Poles: 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)