Combination Switch / LED Pilot Light, 15A, White

Item #: 121139
Cat #: 6526-W
UPC: 078477466476
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Combination Decora Switch & LED Guide Light. Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120V, Combination Decora Switch & LED Guide Light. Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
15-Amp 120V AC Combination Decora Switch with LED Guide Light, White
Also known as: 078477466476, 6526-W

Specifications

Type: Switch, Light, LED, 2 Device, Rocker Switch, Decora
Volts AC: 120
Poles: 1
Amps: 15
Color: White
Type: Switch, Light, LED, 2 Device, Rocker Switch, Decora
Poles: 1
Color: White
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)