15 Amp Switch / Light Combination Devices
21 Found
Leviton
Combination Switch / Neon Pilot Light, 15A, White
Item #: 42153
CAT #: 5226-W
UPC: 078477227008
Sign In or Register to view pricing and more.
Leviton
Combination Switch / Neon Pilot Light, 15A, Ivory
Item #: 42171
CAT #: 5226-I
UPC: 078477226902
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COMBO, 15A SP TOG, PILOT/ILLUM, WH
Item #: 103803
CAT #: RC109W
UPC: 883778110030
Sign In or Register to view pricing and more.
Leviton
Duplex 1-Pole/Neon Pilot AC Combination Switch, 15A, 120V, Light Almond
Item #: 148997
CAT #: 5226-T
UPC: 078477274897
Sign In or Register to view pricing and more.
Leviton
Combination Switch / LED Pilot Light, 15A, White
Item #: 121139
CAT #: 6526-W
UPC: 078477466476
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO 15A 1 SW 1P-120V 1RECP-125V LA
Item #: 121446
CAT #: 691-LA
UPC: 785007691054
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I
Item #: 123197
CAT #: 692-IG
UPC: 785007006094
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 695-IG COMBO SW 3W 15A120V PILO
Item #: 238232
CAT #: 695-IG
UPC: 785007006179
Sign In or Register to view pricing and more.
Leviton
Combination Switch / Neon Pilot Light, 15A, Brown
Item #: 42191
CAT #: 5226
UPC: 078477226803
Sign In or Register to view pricing and more.
Pass & Seymour
Switch/Pilot Light Combo, 15A, White
Item #: 123174
CAT #: 692-WG
UPC: 785007006117
Sign In or Register to view pricing and more.
Leviton
3-Way Toggle / Neon Pilot Combination Switch, 15A, 120V, Ivory
Item #: 43161
CAT #: 5246-I
UPC: 078477039830
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COMBO, 15A 3W TOG, PILOT/ILLUM, IV
Item #: 104186
CAT #: RC309I
UPC: 883778110085
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 1P 15A120V PILOT LITE 1/25 I
Item #: 27089
CAT #: 692-I
UPC:
Sign In or Register to view pricing and more.
Pass & Seymour
3-Way Switch/Pilot Light Combo, 15A, Light Almond
Item #: 280470
CAT #: 695-LAG
UPC: 785007006186
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 3W 15A120V PILOT LT 1/25 GRD W
Item #: 244006
CAT #: 695-WG
UPC: 785007006193
Sign In or Register to view pricing and more.
Pass & Seymour
Switch/Pilot Light Combo, 15A, Brown
Item #: 121410
CAT #: 692
UPC:
Sign In or Register to view pricing and more.
Leviton
Combination Switch / Neon Pilot Light, 15A, White
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.
Item #: 42153
CAT #: 5226-W
UPC: 078477227008
Sign In or Register to view pricing and more.
Leviton
Combination Switch / Neon Pilot Light, 15A, Ivory
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Item #: 42171
CAT #: 5226-I
UPC: 078477226902
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COMBO, 15A SP TOG, PILOT/ILLUM, WH
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) PilotLight, 15A 120V AC, Self Grounding, Side Wired, White
Item #: 103803
CAT #: RC109W
UPC: 883778110030
Sign In or Register to view pricing and more.
Leviton
Duplex 1-Pole/Neon Pilot AC Combination Switch, 15A, 120V, Light Almond
15 Amp, 120 Volt, Duplex Style Single-pole / Neon Pilot Ac Combination Switch,commercial Grade, Non-grounding, Side Wired, - Light Almond
Item #: 148997
CAT #: 5226-T
UPC: 078477274897
Sign In or Register to view pricing and more.
Leviton
Combination Switch / LED Pilot Light, 15A, White
15 Amp, 120V, Combination Decora Switch & LED Guide Light. Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 121139
CAT #: 6526-W
UPC: 078477466476
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO 15A 1 SW 1P-120V 1RECP-125V LA
Single Pole, Single Receptacle,Combination Switch, 15 amps, 120,125 volts, Light Almond.
Item #: 121446
CAT #: 691-LA
UPC: 785007691054
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
Item #: 123197
CAT #: 692-IG
UPC: 785007006094
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 695-IG COMBO SW 3W 15A120V PILO
PAS 695-IG COMBO SW 3W 15A120
Item #: 238232
CAT #: 695-IG
UPC: 785007006179
Sign In or Register to view pricing and more.
Leviton
Combination Switch / Neon Pilot Light, 15A, Brown
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.
Item #: 42191
CAT #: 5226
UPC: 078477226803
Sign In or Register to view pricing and more.
Pass & Seymour
Switch/Pilot Light Combo, 15A, White
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Grounding, Side Wired - White.
Item #: 123174
CAT #: 692-WG
UPC: 785007006117
Sign In or Register to view pricing and more.
Leviton
3-Way Toggle / Neon Pilot Combination Switch, 15A, 120V, Ivory
3-Way Toggle / Neon Pilot Combination Switch, 15A, 120V, Ivory, Duplex Style, Commercial Grade, Non-Grounding, Side Wired
Item #: 43161
CAT #: 5246-I
UPC: 078477039830
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
COMBO, 15A 3W TOG, PILOT/ILLUM, IV
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Three Way Toggle, 1) PilotLight, 15A 120V AC, Self Grounding, Side Wired, Ivory
Item #: 104186
CAT #: RC309I
UPC: 883778110085
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 1P 15A120V PILOT LITE 1/25 I
15 amps, 120 volts, Pole, Single Pilot Light, Combination Switch, Non-Grounding, Ivory.
Item #: 27089
CAT #: 692-I
UPC:
Sign In or Register to view pricing and more.
Pass & Seymour
3-Way Switch/Pilot Light Combo, 15A, Light Almond
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Grounding, Side Wired - Light Almond.
Item #: 280470
CAT #: 695-LAG
UPC: 785007006186
Sign In or Register to view pricing and more.
Pass & Seymour
COMBO SW 3W 15A120V PILOT LT 1/25 GRD W
15 amps, 120/125 volts, Three-way, Single Pilot Light, Combination Switch, Grounding, White.
Item #: 244006
CAT #: 695-WG
UPC: 785007006193
Sign In or Register to view pricing and more.
Pass & Seymour
Switch/Pilot Light Combo, 15A, Brown
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Non-Grounding, Side Wired - Brown.
Item #: 121410
CAT #: 692
UPC:
Sign In or Register to view pricing and more.