Switch Duplex Comb SP/SP 15A 120V IV
Item #:
80718
Cat #:
271V-BOX
UPC:
032664750304
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas
Overview
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).
Also known as: 032664750304, 271V-BOX
Specifications
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | 2 Device, Rocker Switch, Decora |
Color: | Ivory |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Poles: | 1 |
Type: | 2 Device, Rocker Switch, Decora |
Customer Reviews
No reviews for this product
(0)