15 Amp Combination Toggle Switches

44 Found
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White

Item #: 42283
CAT #: 5224-2W
UPC: 078477226483
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory

Item #: 42403
CAT #: 5224-2I
UPC: 078477226452
Sign In or Register to view pricing and more.
Leviton

15 Amp Duplex Combination Switch, White

Item #: 277053
CAT #: 5241-WS
UPC: 078477070987
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 3-Way, 15A, 120V, White

Item #: 44358
CAT #: 5243-W
UPC: 078477229606
Sign In or Register to view pricing and more.
Pass & Seymour

Switch Combo, (2) 1-Pole, 15A, White

Item #: 121478
CAT #: 690-WG
UPC: 785007690132
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory

Item #: 44321
CAT #: 5241-I
UPC: 078477229200
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Light Almond

Item #: 43289
CAT #: 5224-2T
UPC: 078477273135
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 3-Way, 15A, 120V, Ivory

Item #: 44216
CAT #: 5243-I
UPC: 078477229507
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Brown

Item #: 42422
CAT #: 5224-2
UPC: 078477226438
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Combination Devices, Residential Grade, Single Pole Toggles, 15A 12

Item #: 42023
CAT #: RC101W
UPC: 883778109799
Sign In or Register to view pricing and more.
Pass & Seymour

Switch Combo, (2) 1-Pole, 15A, Ivory

Item #: 121495
CAT #: 690-IG
UPC: 785007690101
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Light Almond

Item #: 43360
CAT #: 5241-T
UPC: 078477274910
Sign In or Register to view pricing and more.
Leviton

Duplex 3-Way/3-Way AC Combo Switch, 15A, 120/277V, Light Almond

Item #: 78539
CAT #: 5243-T
UPC: 078477274965
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Brown

Item #: 44340
CAT #: 5241
UPC: 078477229101
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

COMBO, 2) 15A SP TOG, IV

Item #: 42071
CAT #: RC101I
UPC: 883778109782
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 12

Item #: 220774
CAT #: RC103W
UPC: 883778109911
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 42283
CAT #: 5224-2W
UPC: 078477226483
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 42403
CAT #: 5224-2I
UPC: 078477226452
Sign In or Register to view pricing and more.
Leviton

15 Amp Duplex Combination Switch, White

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.
Item #: 277053
CAT #: 5241-WS
UPC: 078477070987
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 3-Way, 15A, 120V, White

15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 44358
CAT #: 5243-W
UPC: 078477229606
Sign In or Register to view pricing and more.
Pass & Seymour

Switch Combo, (2) 1-Pole, 15A, White

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 121478
CAT #: 690-WG
UPC: 785007690132
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Item #: 44321
CAT #: 5241-I
UPC: 078477229200
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Light Almond

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Item #: 43289
CAT #: 5224-2T
UPC: 078477273135
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Toggle, (2) 3-Way, 15A, 120V, Ivory

15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Item #: 44216
CAT #: 5243-I
UPC: 078477229507
Sign In or Register to view pricing and more.
Leviton

Combination Switch, Brown

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Item #: 42422
CAT #: 5224-2
UPC: 078477226438
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Combination Devices, Residential Grade, Single Pole Toggles, 15A 12

Combination Devices, Residential Grade, Single Pole Toggles, 15A 120VAC, Self Ground, Side Wired, White
Item #: 42023
CAT #: RC101W
UPC: 883778109799
Sign In or Register to view pricing and more.
Pass & Seymour

Switch Combo, (2) 1-Pole, 15A, Ivory

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 121495
CAT #: 690-IG
UPC: 785007690101
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Light Almond

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond.
Item #: 43360
CAT #: 5241-T
UPC: 078477274910
Sign In or Register to view pricing and more.
Leviton

Duplex 3-Way/3-Way AC Combo Switch, 15A, 120/277V, Light Almond

15 Amp, 120/277 Volt, Duplex Style 3-way / 3-way Ac Combination Switch, Commercial Grade, Non-grounding, Side Wired, - Light Almond
Item #: 78539
CAT #: 5243-T
UPC: 078477274965
Sign In or Register to view pricing and more.
Leviton

Combination Switch, 3-Way / 1-Pole, 15A, 120V, Brown

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.
Item #: 44340
CAT #: 5241
UPC: 078477229101
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

COMBO, 2) 15A SP TOG, IV

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Ivory
Item #: 42071
CAT #: RC101I
UPC: 883778109782
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 12

Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 120V, Self Ground , Side Wired, White
Item #: 220774
CAT #: RC103W
UPC: 883778109911
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found