Decora Combo

Item #: 43269
Cat #: 5640-T
UPC: 078477275191
Sign In or Register to view pricing and more.
Documents & Guides
LEV 5640-T 20A CMBO DEC 2/SWT

Overview

LEV 5640-T 20A CMBO DEC 2/SWT
20 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond
Also known as: 078477275191, 5640-T

Specifications

Type: Grounding
Color: Light Almond
Material: Thermoplastic
Type: Grounding
Material: Thermoplastic
Color: Light Almond

Customer Reviews

No reviews for this product
(0)