20 Amp Switch / Receptacle Combination Devices
7 Found
Leviton
20 Amp Duplex Combination Switch, White
Item #: 104125
CAT #: 5335-W
UPC: 078477156261
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Duplex Receptacle, 20A, Ivory
Item #: 42611
CAT #: 5335-I
UPC: 078477233436
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
15A 125V COM GFCI/SP
Item #: 350746
CAT #: GFSP15IC
UPC: 883778121029
Sign In or Register to view pricing and more.
Leviton
Decora Combo
Item #: 42927
CAT #: 5636-I
UPC: 078477884676
Sign In or Register to view pricing and more.
Leviton
Decora Combo
Item #: 42907
CAT #: 5636-W
UPC: 078477884683
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
20A 125V AL DE DL GANG RCPT ASSY 3/4
Item #: 637250
CAT #: ENR22201SA
UPC: 782274442686
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
15A 125V COM GFCI/SP
Item #: 382947
CAT #: GFSP15WC
UPC: 883778121036
Sign In or Register to view pricing and more.
Leviton
20 Amp Duplex Combination Switch, White
20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 104125
CAT #: 5335-W
UPC: 078477156261
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Duplex Receptacle, 20A, Ivory
20 Amp, 120 Volt, Duplex Style Single-Pole / 5-20R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 42611
CAT #: 5335-I
UPC: 078477233436
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
15A 125V COM GFCI/SP
HUB GFSP15IC 15A 125V COM GFCI/SP
Item #: 350746
CAT #: GFSP15IC
UPC: 883778121029
Sign In or Register to view pricing and more.
Leviton
Decora Combo
20 Amp, 120 Volt, Decora Style Single-pole / 5-20r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Item #: 42927
CAT #: 5636-I
UPC: 078477884676
Sign In or Register to view pricing and more.
Leviton
Decora Combo
20 Amp, 120 Volt, Decora Style Single-pole / 5-20r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - White
Item #: 42907
CAT #: 5636-W
UPC: 078477884683
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
20A 125V AL DE DL GANG RCPT ASSY 3/4
20 AMP 125 VOLT ALUMINUM DE DOUBLE GANG RECEPTACLE ASSEMBLY 3/4
Item #: 637250
CAT #: ENR22201SA
UPC: 782274442686
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
15A 125V COM GFCI/SP
HUB GFSP15WC 15A 125V COM GFCI/SP
Item #: 382947
CAT #: GFSP15WC
UPC: 883778121036
Sign In or Register to view pricing and more.