Nightlight / GFCI Combo, 15A, Ivory

Item #: 122555
Cat #: 1595-NTLTRICC4
UPC: 785007239683
Sign In or Register to view pricing and more.
Documents & Guides
Comination Tamper-Resistant 15 Amp Nightlight / GFCI Receptacle, Ivory.

Overview

Comination Tamper-Resistant 15 Amp Nightlight / GFCI Receptacle, Ivory.
Also known as: 785007239683, 1595-NTLTRICC4

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)