Tamper Resistant Receptacle / USB Combination Devices

192 Found
Leviton

Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White

Item #: 669554
CAT #: T5632-W
UPC: 078477683866
Sign In or Register to view pricing and more.
Leviton

Combination Duplex Receptacle/Outlet and USB Charger

Item #: 1238630
CAT #: T5633-W
UPC: 078477841273
Sign In or Register to view pricing and more.
Leviton

USB Charger / Decora Duplex Receptacle, 20A, 125V, White

Item #: 672714
CAT #: T5832-W
UPC: 078477683873
Sign In or Register to view pricing and more.
Leviton

5.1A USB Type A/Type-C Wall Outlet Charger with 20A Tamper-Resistant Receptacles

Item #: 1417115
CAT #: T5833-W
UPC: 078477841389
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Black

Item #: 672718
CAT #: T5632-E
UPC: 078477683927
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

USB Receptacle, 15A, 5-15R, White

Item #: 1639594
CAT #: USB15AW
UPC: 883778309878
Sign In or Register to view pricing and more.
Eaton Arrow Hart

USB 3.6A DUPLEX RECP 15A 125V WH

Item #: 1821086
CAT #: TR7765W-BOX
UPC: 032664767029
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Brown

Item #: 672720
CAT #: T5632-B
UPC: 078477683903
Sign In or Register to view pricing and more.
Leviton

Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, Ivory

Item #: 669549
CAT #: T5632-I
UPC: 078477683958
Sign In or Register to view pricing and more.
Leviton

30W (6A) USB Dual Wall Outlet Charger with 15A

Item #: 1387034
CAT #: T5635-W
UPC: 078477979105
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Gray

Item #: 672719
CAT #: T5632-GY
UPC: 078477683965
Sign In or Register to view pricing and more.
Leviton

20 Amp USB Charger Device, Black

Item #: 672716
CAT #: T5832-E
UPC: 078477683972
Sign In or Register to view pricing and more.
Square D

USB Charger/Socket-Outlet, X Series, 15A, 4.8A USB A/A, Duplex, Tamper Resistant, White

Item #: 1831868
CAT #: SQR55141WH
UPC: 785901546184
Sign In or Register to view pricing and more.
Leviton

USB Charger / Decora Duplex Receptacle, 20A, 125V, Gray

Item #: 672715
CAT #: T5832-GY
UPC: 078477683941
Sign In or Register to view pricing and more.
Leviton

Combo Duplex Receptacle/USB Charger, 15 Amp, 125 Volt, Decora, Black

Item #: 1357894
CAT #: T5633-E
UPC: 078477841358
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Light Almond

Item #: 669552
CAT #: T5632-T
UPC: 078477683897
Sign In or Register to view pricing and more.
Leviton

Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - White
Item #: 669554
CAT #: T5632-W
UPC: 078477683866
Sign In or Register to view pricing and more.
Leviton

Combination Duplex Receptacle/Outlet and USB Charger

Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper Resistant Receptacle/Outlet, NEMA 5-15R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - White
Item #: 1238630
CAT #: T5633-W
UPC: 078477841273
Sign In or Register to view pricing and more.
Leviton

USB Charger / Decora Duplex Receptacle, 20A, 125V, White

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired, White
Item #: 672714
CAT #: T5832-W
UPC: 078477683873
Sign In or Register to view pricing and more.
Leviton

5.1A USB Type A/Type-C Wall Outlet Charger with 20A Tamper-Resistant Receptacles

Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R, 5.1 Amp, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired, White, Wallplate Sold Separately
Item #: 1417115
CAT #: T5833-W
UPC: 078477841389
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Black

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Black
Item #: 672718
CAT #: T5632-E
UPC: 078477683927
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

USB Receptacle, 15A, 5-15R, White

USB Charger Duplex Receptacle, 15 Amp, 125V, 2-Pole/3-Wire Grounding, 5-15R, (2) 3.1 A USB Ports, White
Item #: 1639594
CAT #: USB15AW
UPC: 883778309878
Sign In or Register to view pricing and more.
Eaton Arrow Hart

USB 3.6A DUPLEX RECP 15A 125V WH

Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, W - TR7765W-BOX
Item #: 1821086
CAT #: TR7765W-BOX
UPC: 032664767029
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Brown

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Brown
Item #: 672720
CAT #: T5632-B
UPC: 078477683903
Sign In or Register to view pricing and more.
Leviton

Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, Ivory

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Ivory.
Item #: 669549
CAT #: T5632-I
UPC: 078477683958
Sign In or Register to view pricing and more.
Leviton

30W (6A) USB Dual Wall Outlet Charger with 15A

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - White
Item #: 1387034
CAT #: T5635-W
UPC: 078477979105
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Gray

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.2 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Gray.
Item #: 672719
CAT #: T5632-GY
UPC: 078477683965
Sign In or Register to view pricing and more.
Leviton

20 Amp USB Charger Device, Black

20 Amp/125 Volt Combination Duplex Receptacle and Usb Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - Black
Item #: 672716
CAT #: T5832-E
UPC: 078477683972
Sign In or Register to view pricing and more.
Square D

USB Charger/Socket-Outlet, X Series, 15A, 4.8A USB A/A, Duplex, Tamper Resistant, White

USB Charger + Socket-Outlet, X Series, 15 Amp Socket, 4.8 Amp USB A/A, Duplex, Tamper Resistant, White, Matte Finish
Item #: 1831868
CAT #: SQR55141WH
UPC: 785901546184
Sign In or Register to view pricing and more.
Leviton

USB Charger / Decora Duplex Receptacle, 20A, 125V, Gray

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Item #: 672715
CAT #: T5832-GY
UPC: 078477683941
Sign In or Register to view pricing and more.
Leviton

Combo Duplex Receptacle/USB Charger, 15 Amp, 125 Volt, Decora, Black

Combination Duplex Receptacle/Outlet and USB Charger, 15 Amp, 125 Volt, Decora, Tamper Resistant Receptacle, NEMA 5-15R, 5.1 Amp, 5VDC, 2.0 Type A and Type-C USB Charger, Grounding, Side Wired & Back Wired, Black, Wallplate Sold Separately
Item #: 1357894
CAT #: T5633-E
UPC: 078477841358
Sign In or Register to view pricing and more.
Leviton

Receptacle / USB Charger Combo, 15A, Light Almond

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
Item #: 669552
CAT #: T5632-T
UPC: 078477683897
Sign In or Register to view pricing and more.
Page 1 of 12
192 Items found