15A SWITCH LED GUIDELHT

Item #: 290191
Cat #: 6526-I
UPC: 078477313688
Sign In or Register to view pricing and more.
Documents & Guides
LEV 6526-I 15A SWITCH LED GUIDELHT

Overview

LEV 6526-I 15A SWITCH LED GUIDELHT
Also known as: 078477313688, 6526-I

Specifications

Type: Switch
Poles: 1
Color: Ivory
NEMA Configuration: 5-15R
Mounting: Wallplate
Type: Switch
Color: Ivory
Mounting: Wallplate
Poles: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)