Combination Toggle Switch / Receptacle, 15A, Brown
Item #:
42137
Cat #:
T5225
UPC:
078477378588
Sign In or Register to view pricing and more.
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Overview
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Combination, 15 Amp, 120 Volt AC Toggle Switch, and 15amp, 125 Volt 5-15R Tamper Resistant Receptacle, Grounding, Brown
Also known as: 078477378588, T5225
Specifications
Type: | Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex |
Color: | Brown |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Type: | Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Color: | Brown |
Poles: | 1 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)