Tamper Resistant Switch / Receptacle Combination Devices
22 Found
Leviton
Combination Toggle Switch / Receptacle, 15A, White
Item #: 44483
CAT #: T5225-W
UPC: 078477379264
Sign In or Register to view pricing and more.
Leviton
Single Receptacle, 15 Amp, 125V
Item #: 808725
CAT #: T5250-B
UPC: 078477703496
Sign In or Register to view pricing and more.
Leviton
Combination Rocker Switch / Receptacle, 15A, White
Item #: 44379
CAT #: T5625-W
UPC: 078477382370
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Ivory
Item #: 44508
CAT #: T5225-I
UPC: 078477379240
Sign In or Register to view pricing and more.
Leviton
15 Amp Combination Decora Receptacle, Light Almond
Item #: 44401
CAT #: T5625-T
UPC: 078477382363
Sign In or Register to view pricing and more.
Pass & Seymour
Switch / Receptacle Combo, 15A, White
Item #: 244785
CAT #: 691-TRW
UPC: 785007240832
Sign In or Register to view pricing and more.
Leviton
15 Amp Combination Decora Receptacle, Black
Item #: 80546
CAT #: T5625-E
UPC: 078477382356
Sign In or Register to view pricing and more.
Leviton
Combination Rocker Switch / Receptacle, 15A, Ivory
Item #: 44424
CAT #: T5625-I
UPC: 078477382387
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Light Almond
Item #: 330353
CAT #: T5225-T
UPC: 078477379257
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Black
Item #: 1424451
CAT #: T5262-E
UPC: 078477895184
Sign In or Register to view pricing and more.
Leviton
Isolated Ground Duplex Receptacle
Item #: 1407071
CAT #: T5262-IG
UPC: 078477894774
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Brown
Item #: 42137
CAT #: T5225
UPC: 078477378588
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, White
Item #: 1338709
CAT #: T5262-W
UPC: 078477675304
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Brown
Item #: 1424449
CAT #: T5262
UPC: 078477894903
Sign In or Register to view pricing and more.
Leviton
LEV T5262-I 15A 125V DUPLEX TR REC
Item #: 1424448
CAT #: T5262-I
UPC: 078477894989
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Light Almond
Item #: 1424454
CAT #: T5262-T
UPC: 078477895146
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, White
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 44483
CAT #: T5225-W
UPC: 078477379264
Sign In or Register to view pricing and more.
Leviton
Single Receptacle, 15 Amp, 125V
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate: Brass, Receptacle Device: Ivory
Item #: 808725
CAT #: T5250-B
UPC: 078477703496
Sign In or Register to view pricing and more.
Leviton
Combination Rocker Switch / Receptacle, 15A, White
15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 44379
CAT #: T5625-W
UPC: 078477382370
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Ivory
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 44508
CAT #: T5225-I
UPC: 078477379240
Sign In or Register to view pricing and more.
Leviton
15 Amp Combination Decora Receptacle, Light Almond
15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Item #: 44401
CAT #: T5625-T
UPC: 078477382363
Sign In or Register to view pricing and more.
Pass & Seymour
Switch / Receptacle Combo, 15A, White
Combination Single Pole Switch / Tamper Resistant Receptacle, 15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 244785
CAT #: 691-TRW
UPC: 785007240832
Sign In or Register to view pricing and more.
Leviton
15 Amp Combination Decora Receptacle, Black
15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Black.
Item #: 80546
CAT #: T5625-E
UPC: 078477382356
Sign In or Register to view pricing and more.
Leviton
Combination Rocker Switch / Receptacle, 15A, Ivory
15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 44424
CAT #: T5625-I
UPC: 078477382387
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Light Almond
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Item #: 330353
CAT #: T5225-T
UPC: 078477379257
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Black
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – Black
Item #: 1424451
CAT #: T5262-E
UPC: 078477895184
Sign In or Register to view pricing and more.
Leviton
Isolated Ground Duplex Receptacle
Duplex Receptacle, Tamper-resistant, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-15R, 15A-125V Flat Face, Back And Side Wired, Orange. 1-piece Ground
Item #: 1407071
CAT #: T5262-IG
UPC: 078477894774
Sign In or Register to view pricing and more.
Leviton
Combination Toggle Switch / Receptacle, 15A, Brown
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Item #: 42137
CAT #: T5225
UPC: 078477378588
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – White
Item #: 1338709
CAT #: T5262-W
UPC: 078477675304
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Brown
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – Brown
Item #: 1424449
CAT #: T5262
UPC: 078477894903
Sign In or Register to view pricing and more.
Leviton
LEV T5262-I 15A 125V DUPLEX TR REC
LEV T5262-I 15A 125V DUPLEX T
Item #: 1424448
CAT #: T5262-I
UPC: 078477894989
Sign In or Register to view pricing and more.
Leviton
15A TR Duplex Receptacle, Light Almond
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – Light Almond
Item #: 1424454
CAT #: T5262-T
UPC: 078477895146
Sign In or Register to view pricing and more.