REC GUIDELITE

Item #: 445143
Cat #: T6525-T
UPC: 078477454183
Sign In or Register to view pricing and more.
Documents & Guides
REC GUIDELITE15-Amp 125V AC Combination Decora Tamper Resistant Receptacle with LED Guide Light, Light Almond

Overview

REC GUIDELITE15-Amp 125V AC Combination Decora Tamper Resistant Receptacle with LED Guide Light, Light Almond
Also known as: 078477454183, T6525-T

Specifications

Type: Receptacle, LED, Tamper-Resistant, 2 Device, Duplex
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, LED, Tamper-Resistant, 2 Device, Duplex
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)