Control Station, 2 Push Button, Start/Stop, NEMA 7/9, 3/4" Dead End

Item #: 59851
Cat #: 800H-2HA7
UPC: 781180580727
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2 Push Button, Momentary, Start/Stop, NEMA 7/9 3/4 Inch, Hub, Dead End Enclosure, 1 Normally Open, 1 Normally Closed, Contact on each Switch

Overview

Control Station, 2 Push Button, Momentary, Start/Stop, NEMA 7/9 3/4 Inch, Hub, Dead End Enclosure, 1 Normally Open, 1 Normally Closed, Contact on each Switch
Also known as: 781180580727, 800H-2HA7

Specifications

Material: Cast Aluminum
Size: 30 mm
Knockout Diameter: 3/4 in
Type: 2 Push Buttons, Control Station
Gangs: 1
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Cast Aluminum
Knockout Diameter: 3/4 in
Gangs: 1
Size: 30 mm
Type: 2 Push Buttons, Control Station
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)