This product may not be available in all locations.
EDS FS PUSHBUTTON STATION FRONT OPERATED
Item #:
291250
Cat #:
EFSC2184
UPC:
782274294209
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EFS pushbutton control station, With pushbuttons, With two 3/4" hubs, Feraloy iron alloy, Single circuit universal, 1, 1, Single-gang, 1, Through feed, 3/4", 600 Vac
Overview
Eaton Crouse-Hinds series EFS pushbutton control station, With pushbuttons, With two 3/4" hubs, Feraloy iron alloy, Single circuit universal, 1, 1, Single-gang, 1, Through feed, 3/4", 600 Vac
Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.
Also known as: 782274294209, EFSC2184
Specifications
Type: | Heavy Duty, Factory Sealed, Pushbutton |
Type: | Heavy Duty, Factory Sealed, Pushbutton |
Customer Reviews
No reviews for this product
(0)