INDUST RECEPT C UNILET

Item #: 235610
Cat #: EFSC175-20232
UPC: 781381107280
Sign In or Register to view pricing and more.
U-Line 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Receptacle, Malleable Iron Mounting Box, Nema Rating: NEMA 3, 3R, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, Motor Horsepower: 2 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 6.13 IN Height X 5.69 IN Depth, Standard: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP And NCP Mating Plugs

Overview

U-Line 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Receptacle, Malleable Iron Mounting Box, Nema Rating: NEMA 3, 3R, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, Motor Horsepower: 2 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 6.13 IN Height X 5.69 IN Depth, Standard: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP And NCP Mating Plugs
Electrical products that work flawlessly under the harshest conditions go unnoticed everyday. The Appleton brand has long been the hallmark for the protection of people and equipment while delivering reliable power. Count on certified protection for any environment, from ordinary commercial settings to harsh industrial conditions, in any region of the world. Our fittings, lighting, and power distribution solutions are designed to operate without incident: because failure is not an option.
Also known as: 781381107280, EFSC175-20232

Specifications

Material: Malleable Iron, Aluminum
Type: Explosionproof Receptacle
Amps: 20
Gangs: 1
Volts AC: 125
IP/NEMA Rating: NEMA 3
Material: Malleable Iron, Aluminum
Amps: 20
Volts AC: 125
Type: Explosionproof Receptacle
Gangs: 1
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)