This product may not be available in all locations.
EDS/EFD GENERAL USE SNAP SWITCHES
Item #:
679598
Cat #:
EDS21271SA
UPC:
782274516462
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Copper-free aluminum, Two-position, two-circuit, 2, 1, Single-gang, 2, Dead end, 3/4", 600 Vac
Overview
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Copper-free aluminum, Two-position, two-circuit, 2, 1, Single-gang, 2, Dead end, 3/4", 600 Vac
Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.
Also known as: 782274516462, EDS21271SA
Specifications
Type: | Heavy Duty, Dead End, Factory Sealed, Selector Switch |
Type: | Heavy Duty, Dead End, Factory Sealed, Selector Switch |
Customer Reviews
No reviews for this product
(0)