EDS FS SELECTOR SWITCHES

Item #: 444023
Cat #: EDSC21272
UPC: 782274766614
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, Two-position, four-circuit, 4, 1, Single-gang, 2, Through feed, 3/4", 600 Vac

Overview

Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, Two-position, four-circuit, 4, 1, Single-gang, 2, Through feed, 3/4", 600 Vac
Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.
Also known as: 782274766614, EDSC21272

Specifications

Type: Heavy Duty, Factory Sealed
Type: Heavy Duty, Factory Sealed

Customer Reviews

No reviews for this product
(0)