This product may not be available in all locations.
EDS FS GENERAL USE SNAP SWITCHES
Item #:
587929
Cat #:
EDSC3130
UPC:
782274765891
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 1" hubs, Feraloy iron alloy, 1, Single-gang, Three-pole, 2, 120-277V, Through Feed, 3-way, 1", 120-277 Vac
Overview
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 1" hubs, Feraloy iron alloy, 1, Single-gang, Three-pole, 2, 120-277V, Through Feed, 3-way, 1", 120-277 Vac
Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors.
Also known as: 782274765891, EDSC3130
Specifications
Amps: | 20 |
Type: | Factory Sealed, Snap Switch |
Amps: | 20 |
Type: | Factory Sealed, Snap Switch |
Customer Reviews
No reviews for this product
(0)