This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EFD circuit breaker, 20A, Bolted/ground joint cover construction, Feraloy iron alloy, Square D breaker, Single-gang, Single-pole, Through feed, 3/4", 120/240 Vac
Overview
Eaton Crouse-Hinds series EFD circuit breaker, 20A, Bolted/ground joint cover construction, Feraloy iron alloy, Square D breaker, Single-gang, Single-pole, Through feed, 3/4", 120/240 Vac
Crouse-Hinds series EFD and EFDC explosionproof circuit breakers and enclosures are used for branch circuit protection for lighting, appliance and motor circuits. They provide disconnect means, short circuit protection and thermal time delay overload protection. Commonly used for installation at petroleum refineries, chemical and petrochemical plants and other process industry facilities where similar hazards exist.
Also known as: 782274033891, EFDC21105
Specifications
Length: | 3-1/2 in |
Amps: | 20 |
Poles: | 1 |
Type: | Thermal Magnetic |
Length: | 3-1/2 in |
Poles: | 1 |
Amps: | 20 |
Type: | Thermal Magnetic |
Customer Reviews
No reviews for this product
(0)