EDS FS SELECTOR SWITCHES

Item #: 406794
Cat #: EFSC21273
UPC: 782274298900
Sign In or Register to view pricing and more.
Eaton Crouse-Hinds series EFS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, Single-gang, 3, Through feed, Three-position, two-circuit, 3/4", 600 Vac

Overview

Eaton Crouse-Hinds series EFS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, Single-gang, 3, Through feed, Three-position, two-circuit, 3/4", 600 Vac
Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.
Also known as: 782274298900, EFSC21273

Specifications

Type: Heavy Duty, Factory Sealed, Selector Switch
Type: Heavy Duty, Factory Sealed, Selector Switch

Customer Reviews

No reviews for this product
(0)