Air Conditioner Cord, 15 Amp, 125V AC, 6', Gray

Item #: 409182
Cat #: 3532SW3323
UPC: 029892035327
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 6 ft. Color: Gray.

Overview

Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 6 ft. Color: Gray.
Also known as: 029892035327, 3532SW3323

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Color: Gray
Type: Extension Cord
Amps: 15
Gauge: 14
Length: 6 ft
NEMA Configuration: 5-15P
Volts AC: 120
Type: Extension Cord
Gauge: 14
Conductors: 3
Color: Gray
Amps: 15
Length: 6 ft

Customer Reviews

No reviews for this product
(0)