Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 6'

Item #: 119342
Cat #: 04106.73.10
UPC: 079407041060
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 6', NEMA 5-15P, Straight Plug

Overview

Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 6', NEMA 5-15P, Straight Plug
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407041060, 04106.73.10

Specifications

NEMA Configuration: 5-15P
Type: Power Supply Cord
Volts AC: 300
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Gray
Gauge: 16
Length: 6 ft
NEMA Configuration: 5-15P
Volts AC: 300
Jacket: PVC, Polyvinyl Chloride
Color: Gray
Length: 6 ft
Type: Power Supply Cord
Conductors: 3
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)