Power Cord, Molded, C14/C13, Green, 10A, 250VAC, 18/3SJT, 4'

Item #: 785092
Cat #: 4028729
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 4 Foot

Overview

Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 4 Foot
Also known as: 4028729

Specifications

Gauge: 18
Amps: 10
Color: Green
Conductors: 3
Length: 4 ft
Material: Thermoplastic
Type: Power Cord, Data Power Cord
Volts AC: 250, 240
Gauge: 18
Color: Green
Length: 4 ft
Type: Power Cord, Data Power Cord
Amps: 10
Conductors: 3
Material: Thermoplastic
Volts AC: 250, 240

Customer Reviews

No reviews for this product
(0)